This item is Discontinued.

Lyn-Tron Hex Spacer, 5/16 in Screw Size, 303 Stainless Steel, 1/8 in Overall Lg, 0.315 in Inside Dia SS6356-31-0.125-00

Hex Spacer, 5/16 in Screw Size, 303 Stainless Steel, 1/8 in Overall Lg, 0.315 in Inside Dia (Discontinued)

  • Mfr # SS6356-31-0.125-00
  • Zoro # G2555648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS6356-31-0.125-00
Zoro #
G2555648
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16 in
Overall Length
1/8 in
Inside Diameter
0.315 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
5/8 in
Inside Dia.
0.315 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
303 Stainless Steel
Spacer Material
303 Stainless Steel

Description

Hex Spacer,0.625" OD x 5/16" ID x 0.125

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.