Zoro Homepage
This item is Discontinued.
No Product Image Available

Hex Thumb Nut SS - 4-40 UN (Discontinued)

  • Mfr # SS7720-00
  • Zoro # G7620805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS7720-00
Zoro #
G7620805
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
#4-40
Head Dia.
5/16 in
Washer Length
1/8 in
Washer Dia.
1/4 in

Details

System of Measurement
Inch
Nut Style
Hex Thumb Nut
Basic Material
Stainless Steel
Material Grade
303
Fastener Finish
Unplated (Plain)
Compliance
RoHS, WEEE, REACH, DFARS, Conflict Minerals
Profile
Hex

Description

4-40 Female Thread, Stainless Steel Hex Thumb Nut

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.