
HX M/F Standoff, SS, 0.1875 OD x 0.437, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain (Discontinued)
- Mfr # SS6977-0.437-00
- Zoro # G4498184
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS6977-0.437-00
Zoro #
G4498184
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Body Length
7/16"
Thread Length
1/4 in
Hex Width
3/16 in
Screw Size
Thread Size: #6-32,Thread Length: 0.25
Outside Dia.
3/16"
Details
Item
HX M/F Standoff,SS,0.1875 OD x 0.437
Standoff Gender
Male - Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Material
Stainless Steel,303 (ASTM-A-582),
Finish
Unplated,(Plain)
Standoff Shape
Hex
Description
HX M/F Standoff,SS,0.1875 OD x 0.437
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.