This item is Discontinued.

Lyn-Tron HX M/F Standoff, Stl., 0.25 OD x 1.562, #4-40 Thrd Sz, 3/16 in Thrd L Steel Plain, 1/4 in Hex W ST6980-1.562-00

HX M/F Standoff, Stl., 0.25 OD x 1.562, #4-40 Thrd Sz, 3/16 in Thrd L Steel Plain, 1/4 in Hex W (Discontinued)

  • Mfr # ST6980-1.562-00
  • Zoro # G4503565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST6980-1.562-00
Zoro #
G4503565
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Body Length
1 9/16 in
Thread Length
3/16 in
Hex Width
1/4 in

Details

Item
HX M/F Standoff,Stl.,0.25 OD x 1.562
Standoff Gender
Male - Female
Standoff Material
Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex

Description

HX M/F Standoff,Stl.,0.25 OD x 1.562

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.