Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Thumb Screw, M5 Thread Size, Round, Plain Brass, 5mm Head Ht, 14 mm Lg (Discontinued)

  • Mfr # BR5481-00
  • Zoro # G7614584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR5481-00
Zoro #
G7614584
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M5
Fastener Length
14 mm
Head Height
5mm
Head Dia.
11mm
Thread Length
14.0 mm

Details

Head Shape
Round
Material
Brass
Finish
Plain
Head Material
Brass
Item
Thumb Screw
System of Measurement
Metric
Compliance
RoHS, WEEE, Conflict Minerals

Description

Metric Plain Thumb Screw BR M5X0.8 x 14

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.