This item is Discontinued.

Lyn-Tron Precision Shoulder Screw, M3.0x0.5 Thr Sz, 4mm Thr Lg, 4.76 mm Shoulder Lg, Stainless Steel SS5301-00

Precision Shoulder Screw, M3.0x0.5 Thr Sz, 4mm Thr Lg, 4.76 mm Shoulder Lg, Stainless Steel (Discontinued)

  • Mfr # SS5301-00
  • Zoro # G2560173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS5301-00
Zoro #
G2560173
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3.0x0.5
Shoulder Diameter
3.16 mm
Shoulder Length
4.76 mm
Head Diameter
6mm
Head Height
3.18 mm
Thread Length
4mm
Overall Length
11.96 mm
Diameter Thread Size
M3.0x0.5
Slot Width
0.8 mm
Slot Depth
0.2 mm

Details

System of Measurement
Metric
Drive Type
Slotted
Material
Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Compliance
RoHS, WEEE, REACH, DFARS, Conflict Minerals
Profile
Round

Description

Metric Slotted Precision Shoulder Screw

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.