Precision Shoulder Screw, M6.0x1.0 Thr Sz, 9.4mm Thr Lg, 12.70 mm Shoulder Lg, Stainless Steel (Discontinued)
- Mfr # SS5346-00
- Zoro # G2560627
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS5346-00
Zoro #
G2560627
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6.0x1.0
Shoulder Diameter
7.93 mm
Shoulder Length
12.70 mm
Head Diameter
11mm
Head Height
5.5 mm
Thread Length
9.4mm
Overall Length
27.6 mm
Diameter Thread Size
M6.0x1.0
Slot Width
0.8 mm
Slot Depth
0.2 mm
Details
System of Measurement
Metric
Drive Type
Slotted
Material
Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Profile
Round
Compliance
RoHS, WEEE, REACH, DFARS, Conflict Minerals
Description
7.93 x 12.7 Metric Slotted Precision Shoulder Screw
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.