Precision Shoulder Screw, M6 Thr Sz, 9.4 mm Thr Lg, 14.29 mm Shoulder Lg, Steel (Discontinued)
- Mfr # ST5417-00
- Zoro # G2559534
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST5417-00
Zoro #
G2559534
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6
Shoulder Diameter
7.93 mm
Shoulder Length
14.29 mm
Head Diameter
11 mm
Head Height
5.5 mm
Thread Length
9.4 mm
Overall Length
29.19 mm
Diameter Thread Size
M6.0x1.0
Socket Depth
3.2 mm
Socket Width
4 mm
Details
System of Measurement
Metric
Head Type
Socket
Material
Steel
Finish
Plain
Item
Precision Shoulder Screw
Profile
Round
Compliance
RoHS, WEEE, DFARS, Conflict Minerals
Description
7.93 x 14.29 Metric Socket Precision Shoulder Screw
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.