Round Spacer, M4 Screw Size, Plain Stainless Steel, 6 mm Overall Lg, 4.2 mm Inside Dia (Discontinued)
- Mfr # SS5008-40-06.0-00
- Zoro # G4555076
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SS5008-40-06.0-00
Zoro #
G4555076
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
M4
Overall Length
6 mm
Inside Diameter
4.2 mm
Inside Diameter Tolerance
+/-0.13 mm
Outside Diameter
10.0mm
Details
Item
Round Spacer
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Description
Clearance Hole,6mm L,10 ODx4.07,4.33
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.