This item is Discontinued.

Lyn-Tron Round Spacer, M5 Screw Size, Plain Stainless Steel, 4 mm Overall Lg, 5.3 mm Inside Dia SS5008-50-04.0-00

Round Spacer, M5 Screw Size, Plain Stainless Steel, 4 mm Overall Lg, 5.3 mm Inside Dia (Discontinued)

  • Mfr # SS5008-50-04.0-00
  • Zoro # G4555286
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SS5008-50-04.0-00
Zoro #
G4555286
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M5
Overall Length
4 mm
Inside Diameter
5.3 mm
Inside Diameter Tolerance
+/-0.13 mm
Outside Diameter
10.0mm

Details

Item
Round Spacer
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain

Description

Clearance Hole,4mm L,10 ODx5.17,5.43

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.