This item is Discontinued.

No Product Image Available

Thumb Screw, M6 Thread Size, Round Washer, Plain Steel, 6mm Head Ht (Discontinued)

  • Mfr # ST5455-00
  • Zoro # G7617226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST5455-00
Zoro #
G7617226
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6
Head Height
6mm
Head Dia.
13mm
Thread Length
19 mm
Washer Length
3.175 mm
Washer Dia.
9.5 mm

Details

Head Shape
Round Washer
Material
Steel
Finish
Plain
Head Material
Steel
Item
Thumb Screw
System of Measurement
Metric
Compliance
RoHS, WEEE, DFARS, Conflict Minerals

Description

Metric Washer Face Thumb Screw ST M6X1 x

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.