Zoro Homepage
This item is Discontinued.
No Product Image Available

Thumb Screw, #6-32 Thread Size, Round Push, Plain Brass, 3/8" Head Ht, 5/8 in Lg (Discontinued)

  • Mfr # BR7650-00
  • Zoro # G7617707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR7650-00
Zoro #
G7617707
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
5/8 in
Head Height
3/8"
Head Dia.
3/16"
Thread Length
5/8 in

Details

Head Shape
Round Push
Material
Brass
Finish
Plain
Head Material
Brass
Item
Thumb Screw
System of Measurement
Inch
Compliance
RoHS, WEEE, Conflict Minerals

Description

Push Type Thumb Screw BR 6-32 UN x 5/8 L

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.