Thumb Screw, #8-32 Thread Size, Round Push, Plain Stainless Steel, 3/8 in Head Ht, 2 in Lg (Discontinued)
- Mfr # SS7673-00
- Zoro # G7618854
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS7673-00
Zoro #
G7618854
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Fastener Length
2 in
Head Height
3/8 in
Head Dia.
3/16 in
Thread Length
2 in
Details
Head Shape
Round Push
Material
Stainless Steel
Finish
Plain
Head Material
Stainless Steel
Item
Thumb Screw
System of Measurement
Inch
Compliance
RoHS, WEEE, REACH, DFARS, Conflict Minerals
Description
Push Type Thumb Screw SS 8-32 UN x 2" L
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.