Round Standoffs, 1/4"-20 Thrd Sz, 1-5/16 in Bd L, Stainless Steel Plain, 1/2 in OD (Discontinued)
- Mfr # SS6888-1.312-00
- Zoro # G2590316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SS6888-1.312-00
Zoro #
G2590316
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Body Length
1-5/16 in
Outside Diameter
1/2 in
Outside Dia.
1/2"
Details
Item
Round Standoffs
Standoff Gender
Male-Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Description
0.5 OD x 1.312 Body Length x 1/4-20 Male Thread Male Female Standoff
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.