This item is Discontinued.

Lyn-Tron RD M/F Standoff, Stl., 0.3125 OD x 0.75, #8-32 Thrd Sz, 3/4" Bd L ST6894-0.750-00

RD M/F Standoff, Stl., 0.3125 OD x 0.75, #8-32 Thrd Sz, 3/4" Bd L (Discontinued)

  • Mfr # ST6894-0.750-00
  • Zoro # G4483274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST6894-0.750-00
Zoro #
G4483274
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Body Length
3/4"
Screw Size
Thread Size: #8-32,Thread Length: 0.375
Outside Dia.
5/16"

Details

Item
RD M/F Standoff,Stl.,0.3125 OD x 0.75

Description

RD M/F Standoff,Stl.,0.3125 OD x 0.75

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.