This item is Discontinued.

Lyn-Tron Round Spacer, #4 Screw Size, Plain Steel, 1.875 in Overall Lg, 0.114 in Inside Dia ST6341-04-1.875-00

Round Spacer, #4 Screw Size, Plain Steel, 1.875 in Overall Lg, 0.114 in Inside Dia (Discontinued)

  • Mfr # ST6341-04-1.875-00
  • Zoro # G2672654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST6341-04-1.875-00
Zoro #
G2672654
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Overall Length
1.875 in
Inside Diameter
0.114 in
Inside Diameter Tolerance
+0.010 in
Outside Diameter
1/4"

Details

Item
Round Spacer
System of Measurement
Inch
Material
Steel
Finish
Plain

Description

RD Spacer,0.25" OD x #04 Screw Size x 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.