Zoro Homepage
This item is Discontinued.
No Product Image Available

Round Thumb Nut BR 8-32 UN (Discontinued)

  • Mfr # BR7713-00
  • Zoro # G7620918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR7713-00
Zoro #
G7620918
UPC #
-
Country of Origin
United States

Dimensions

Dia./Thread Size
#8-32
Head Dia.
7/16 in
Washer Dia.
3/8 in
Washer Length
5/32 in

Details

System of Measurement
Inch
Nut Style
Round Thumb Nut
Basic Material
Brass
Material Grade
360, 353
Fastener Finish
Unplated (Plain)
Profile
Round
Compliance
RoHS, WEEE, Conflict Minerals

Description

Round Thumb Nut BR 8-32 UN

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.