This item is Discontinued.

Lyn-Tron Precision Shoulder Screw, 3/16" Thr Sz, 3/16 in Thr Lg, 1-3/8 in Shoulder Lg, Brass BR7533-00

Precision Shoulder Screw, 3/16" Thr Sz, 3/16 in Thr Lg, 1-3/8 in Shoulder Lg, Brass (Discontinued)

  • Mfr # BR7533-00
  • Zoro # G2564188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR7533-00
Zoro #
G2564188
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/16"
Shoulder Diameter
3/16 in
Shoulder Length
1-3/8 in
Head Diameter
5/16 in
Head Height
5/32 in
Thread Length
3/16 in
Overall Length
1.718 in
Diameter Thread Size
#8-32
Slot Depth
0.2 mm
Slot Width
0.8 mm

Details

System of Measurement
Inch
Drive Type
Slotted
Material
Brass
Finish
Plain
Item
Precision Shoulder Screw
Profile
Round
Compliance
RoHS, WEEE, Conflict Minerals

Description

Slotted Precision Shldr Screw,3/16x1 3/8

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.