Precision Shoulder Screw, 1/4"-20 Thr Sz, 3/8 in Thr Lg, 7/8 in Shoulder Lg, Brass (Discontinued)
- Mfr # BR7557-00
- Zoro # G2564328
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR7557-00
Zoro #
G2564328
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
7/8 in
Head Diameter
7/16 in
Head Height
7/32 in
Thread Length
3/8 in
Overall Length
1.469 in
Diameter Thread Size
#1/4-20
Slot Width
0.8 mm
Slot Depth
0.2 mm
Details
System of Measurement
Inch
Drive Type
Slotted
Material
Brass
Finish
Plain
Item
Precision Shoulder Screw
Compliance
RoHS, WEEE, Conflict Minerals
Profile
Round
Description
5/16 x 7/8 Slotted Precision Shoulder Screw
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.