
Precision Shoulder Screw, 5/16" Thr Sz, 3/8 in Thr Lg, 5/16 in Shoulder Lg, Stainless Steel (Discontinued)
- Mfr # SS7452-00
- Zoro # G2562569
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS7452-00
Zoro #
G2562569
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/16"
Shoulder Diameter
5/16 in
Shoulder Length
5/16 in
Head Diameter
7/16 in
Head Height
7/32 in
Thread Length
3/8 in
Overall Length
0.906 in
Diameter Thread Size
#1/4-20
Socket Depth
1/8 in
Socket Width
5/32 in
Details
System of Measurement
Inch
Head Type
Socket
Material
Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Profile
Round
Compliance
RoHS, WEEE, REACH, DFARS, Conflict Minerals
Description
Socket Precision Shoulder Scrw,5/16x5/16
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.