Precision Shoulder Screw, M2 Thr Sz, 4 mm Thr Lg, 316 Stainless Steel (Discontinued)
- Mfr # SSXMPD-00027-01
- Zoro # G2624345
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSXMPD-00027-01
Zoro #
G2624345
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M2
Head Diameter
5 mm
Thread Length
4 mm
Diameter Thread Size
M2
Details
System of Measurement
Metric
Head Type
Socket
Material
316 Stainless Steel
Item
Precision Shoulder Screw
Description
(Made In USA) Metric Type 316ss Socket Head Precision Shoulder Screw 3mm Shoulder Dia,10mm Shoulder Lg,M2 Thrd,4mm Thread Lg, 5mm Head Dia/2mm Ht
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.