Precision Shoulder Screw, M10 Thr Sz, 16 mm Thr Lg, 316 Stainless Steel (Discontinued)
- Mfr # SSXMPD-00145-01
- Zoro # G2625325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSXMPD-00145-01
Zoro #
G2625325
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M10
Head Diameter
20 mm
Thread Length
16 mm
Diameter Thread Size
M10
Details
System of Measurement
Metric
Head Type
Socket
Material
316 Stainless Steel
Item
Precision Shoulder Screw
Description
(Made In USA) Metric Type 316ss Socket Head Precision Shoulder Screw,12mm Shoulder Dia,8mm Shoulder Lg,M10 Thrd,16mm Thrd Lg, 20mm Head Dia/9mm Ht
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.