Precision Shoulder Screw, M6 Thr Sz, 11 mm Thr Lg, 316 Stainless Steel (Discontinued)
- Mfr # SSXMPD-00140-01
- Zoro # G2625036
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSXMPD-00140-01
Zoro #
G2625036
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M6
Head Diameter
13 mm
Thread Length
11 mm
Diameter Thread Size
M6
Details
System of Measurement
Metric
Head Type
Socket
Material
316 Stainless Steel
Item
Precision Shoulder Screw
Description
(Made In USA) Metric Type 316ss Socket Head Precision Shoulder Screw,8mm Shoulder Dia,20mm Shoulder Lg,M6 Thrd,11mm Thread Lg,13mm Head Dia/6mm Ht
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.