Hex Standoff, #4-40 Thrd Sz, 1 L, Stainless Steel Plain, 1/4" Hex W (Discontinued)
- Mfr # SS6951-0440-1.000-00
- Zoro # G2647716
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS6951-0440-1.000-00
Zoro #
G2647716
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Overall Length
1
Body Length
1 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Description
SST 18-8 Hex Female Standoff 1/4 In. OD x 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.