Lyn-Tron
SST 18-8 Hex Female Standoff 1/4" OD x 9.0" Long x 6-32 Thread
- Zoro #: G2648249
- Mfr #: SS6951-0632-9.000-00

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.16
Lyn-Tron #SS6951-0632-9.000-00 Specifications
- Zoro #: G2648249
- Mfr #: SS6951-0632-9.000-00
- Standoff Shape: Hex
- Outside Dia.: 1/4"
- Thread Size: #6-32
- Item: SST 18-8 Hex Female Standoff 1/4" OD x 9
- Material: Stainless Steel,303 (ASTM-A-582),
- Finish: Unplated,(Plain)
- Overall Length: 9
- Country of Origin (subject to change): United States
Description
SST 18-8 Hex Female Standoff 1/4 In. OD x 9
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Lyn-Tron #SS6951-0632-9.000-00
Explore more
- Lyn-Tron AL Swage Standoff, 6 mm RD x 40 mm L x M3.5x0.6 Thread AA5115C-40.0-00
- Lyn-Tron Steel Hex Female Standoff 3/8" OD x 0.250" Length x 6-32 Thread ST6953-0632-0.250-00
- Lyn-Tron BR Swage Standoff, 10 mm RD x 16 mm L x M3.5x0.6 Thread BR5121B-16.0-00
- Lyn-Tron Brass Hex Female Standoff 1/4" OD x 1.562" Length x 6-32 Thread BR6951-0632-1.562-00
- Lyn-Tron Swage Standoff 0.375 HX x 1.187 L x 8-32, 0.234 x 0.075 Shank, AL AA6934A-1.187-00
- Lyn-Tron SS Swage Standoff, 6 mm RD x 29 mm L x M3.5x0.6 Thread SS5115A-29.0-00
- Lyn-Tron RD M/F Standoff, BR - 0.375 OD x 0.625 L x 6-32 BR6884-0.625-00
- Lyn-Tron RD M/F Standoff, Al - 0.1875 OD x 1.625 L x 2-56 AA6877-1.625-00
- Unicorp Hex Thrd Standoff, 1/4" Hole Standoff 4- ESOS-6440-22
- Unicorp Male-Female Thrd Standoff, 1/4" Hex, 6-3 1427-M12-F21-632
- Unicorp Female Thrd Standoff, 3/16" Hex Standoff P469-M09-F16-440
- Lyn-Tron Hex Standoffs