This item is Discontinued.

No Product Image Available

Hex Standoff, #12-24 Thrd Sz, 13/16 in L, Stainless Steel Plain, 3/8" Hex W (Discontinued)

  • Mfr # SS6953-1224-0.812-00
  • Zoro # G2652126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6953-1224-0.812-00
Zoro #
G2652126
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#12-24
Overall Length
13/16 in
Body Length
13/16 in
Outside Diameter
3/8 in
Hex Width
3/8"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Standoff Shape
Hex

Description

SST 18-8 Hex Female Standoff 3/8 In. OD, 0.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.