Round Standoffs, #10-32 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 1/2 in OD (Discontinued)
- Mfr # SS6945-1032-2.000-00
- Zoro # G2660919
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS6945-1032-2.000-00
Zoro #
G2660919
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Body Length
2 in
Outside Diameter
1/2 in
Outside Dia.
1/2"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Description
SST 18-8 Round Female Standoff 1/2" OD,
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.