This item is Discontinued.

No Product Image Available

Shoulder Screw, 1/2"-13 Thr Sz, 18-8 Stainless Steel (Discontinued)

  • Mfr # SSXSK-00283-01
  • Zoro # G2626908
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSXSK-00283-01
Zoro #
G2626908
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Diameter Thread Size
1/2"-13

Details

System of Measurement
Inch
Material
18-8 Stainless Steel
Item
Shoulder Screw

Description

18-8 Stainless Steel Shoulder Bolt, 5/8" Shoulder Diameter, 3/4" L Shoulder, 1/2"-13 Thread Size

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.