Round Standoffs, #6-32 Thrd Sz, 2 in Bd L, Brass Zinc Clear Chromate, 5/16 in OD (Discontinued)
- Mfr # BR6907SPC-2.000-34
- Zoro # G5733815
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BR6907SPC-2.000-34
Zoro #
G5733815
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Body Length
2 in
Overall Length
2.135 in
Outside Diameter
5/16 in
Outside Dia.
5/16"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Zinc Clear Chromate
Shape
Round
System of Measurement
Inch
Description
Super Torq Standoff,5/16mm RD x 2mm L
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.