Hex Spacer, #2 Screw Size, Plain Aluminum, 0.572 in Overall Lg, 0.088 in Inside Dia (Discontinued)
- Mfr # AA6329C-0.437-00
- Zoro # G5736283
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AA6329C-0.437-00
Zoro #
G5736283
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#2
Overall Length
0.572 in
Inside Diameter
0.088 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
5/32 in
Inside Dia.
0.088 in
Details
Item
Hex Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Shape
Hex
Spacer Material
Aluminum
Description
Swage Spacer,0.156 Hex x 0.437 L x 0.088
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.