Hex Spacer, #4 Screw Size, Plain Brass, 0.54 in Overall Lg, 0.114 in Inside Dia (Discontinued)
- Mfr # BR6326D-0.375-34
- Zoro # G5751489
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR6326D-0.375-34
Zoro #
G5751489
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#4
Overall Length
0.54 in
Inside Diameter
0.114 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
1/4 in
Inside Dia.
0.114 in
Details
Item
Hex Spacer
System of Measurement
Inch
Material
Brass
Finish
Plain
Spacer Material
Brass
Spacer Shape
Hex
Description
Swage Spacer,0.25 Hex x 0.375 L x 0.114
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.