This item is Discontinued.

No Product Image Available

Hex Spacer, #2 Screw Size, Plain Aluminum, 1.102 in Overall Lg, 0.088 in Inside Dia (Discontinued)

  • Mfr # AA6325D-0.937-00
  • Zoro # G7097765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6325D-0.937-00
Zoro #
G7097765
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#2
Overall Length
1.102 in
Inside Diameter
0.088 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
1/4 in
Inside Dia.
0.088 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Spacer Material
Aluminum
Spacer Shape
Hex

Description

Swage Spacer 0.25 HX x 0.937 L x 0.088 I

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.