This item is Discontinued.

No Product Image Available

Round Swage Spacer, #10 Screw Size, Plain Aluminum, 0.605 in Overall Lg, 0.192 in Inside Dia (Discontinued)

  • Mfr # AA6318B-0.500-00
  • Zoro # G7116489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA6318B-0.500-00
Zoro #
G7116489
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Overall Length
0.605 in
Inside Diameter
0.192 in
Inside Diameter Tolerance
+0.010 in
Outside Diameter
5/16"

Details

Item
Round Swage Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain

Description

Swage Spacer 0.312 RD x 0.5 L x 0.192 ID

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.