Round Swage Spacer, #6 Screw Size, Plain Stainless steel, 0.73 in Overall Lg, 0.14 in Inside Dia (Discontinued)
- Mfr # SS6307B-0.625-00
- Zoro # G7117119
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS6307B-0.625-00
Zoro #
G7117119
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
#6
Overall Length
0.73 in
Inside Diameter
0.14 in
Inside Diameter Tolerance
+0.010 in
Outside Diameter
5/16"
Details
Item
Round Swage Spacer
System of Measurement
Inch
Material
Stainless steel
Finish
Plain
Description
Swage Spacer 0.312 RD x 0.625 L x 0.14 I
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.