This item is Discontinued.

Lyn-Tron Hex Spacer, #10 Screw Size, Brass, 1.105 in Overall Lg, 0.192 in Inside Dia BR6337B-1.000-34

Hex Spacer, #10 Screw Size, Brass, 1.105 in Overall Lg, 0.192 in Inside Dia (Discontinued)

  • Mfr # BR6337B-1.000-34
  • Zoro # G7125878
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR6337B-1.000-34
Zoro #
G7125878
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Overall Length
1.105 in
Inside Diameter
0.192 in
Inside Diameter Tolerance
+0.010/-0.000 in
Hex Width
3/8 in
Inside Dia.
0.192 in

Details

Item
Hex Spacer
System of Measurement
Inch
Material
Brass
Spacer Material
Brass

Description

Swage Spacer 0.375 HX x 1 L x 0.192 ID

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.