This item is Discontinued.

Lyn-Tron Hex Standoff, #2-56 Thrd Sz, Brass Zinc Clear Chromate, 3/16" Hex W BR6933C-0.125-34

Hex Standoff, #2-56 Thrd Sz, Brass Zinc Clear Chromate, 3/16" Hex W (Discontinued)

  • Mfr # BR6933C-0.125-34
  • Zoro # G4396623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR6933C-0.125-34
Zoro #
G4396623
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Body Length
1/8 in
Outside Diameter
3/16 in
Hex Width
3/16"

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Zinc Clear Chromate
System of Measurement
Metric

Description

Swage Standoff,0.1875 HX x 0.125 L x 2-5, System of Measurement Metric

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.