Hex Standoff, #2-56 Thrd Sz, Brass Zinc Clear Chromate, 3/16" Hex W (Discontinued)
- Mfr # BR6924B-1.000-34
- Zoro # G4449254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BR6924B-1.000-34
Zoro #
G4449254
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Body Length
1 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Zinc Clear Chromate
System of Measurement
Metric
Material
Brass
Standoff Shape
Hex
Description
Swage Standoff,0.1875 HX x 1 L x 2-56,0, System of Measurement Metric
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.