This item is Discontinued.

Lyn-Tron Round Standoffs, #2-56 Thrd Sz, 1/8 in Bd L, Stainless Steel Plain, 3/16 in OD SS6904B-0.125-00

Round Standoffs, #2-56 Thrd Sz, 1/8 in Bd L, Stainless Steel Plain, 3/16 in OD (Discontinued)

  • Mfr # SS6904B-0.125-00
  • Zoro # G4449796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS6904B-0.125-00
Zoro #
G4449796
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Body Length
1/8 in
Outside Diameter
3/16 in
Outside Dia.
3/16"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
Shape
Round
System of Measurement
Metric

Description

Swage Standoff,0.1875 RD x 0.125 L x 2-5, System of Measurement Metric

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.