Thumb Screw, M5 Thread Size, Round Push, Plain Steel, 13mm Head Ht (Discontinued)
- Mfr # ST5530-00
- Zoro # G7616377
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST5530-00
Zoro #
G7616377
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M5
Head Height
13mm
Head Dia.
6.5mm
Thread Length
34 mm
Details
Head Shape
Round Push
Material
Steel
Finish
Plain
Head Material
Steel
Item
Thumb Screw
System of Measurement
Metric
Compliance
RoHS, WEEE, DFARS, Conflict Minerals
Description
Metric Push Type Thumb Screw ST M5X0.8 x
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.