Zoro Homepage

Blank Bar, CAT50, Proj 13in.

  • Mfr # C5008-0013

  • Zoro # G0184655


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Projection
13 in
Application
Deep Boring
Coolant Fed
Non-Coolant Through
Features
Coolant-Through Optional Modification
Material Grade
SC45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C5008-0013
Zoro #
G0184655
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
3 7/8 in
Taper Size
CAT50
Nose Diameter
3 7/8 in

Details

Item
End Mill Holder Blank
Projection
13 in
Application
Deep Boring
Coolant Fed
Non-Coolant Through
Features
Coolant-Through Optional Modification
Material Grade
SC45

Description

End Mill Holder Blank, Taper Size CAT50, Projection 13 in, Nose Dia. 3 7/8 in, Coolant Fed Non-Coolant Through, Features Coolant-Through Optional Modification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.