Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lyndex-Nikken Boring Hd Holder, 7/8in-20 Chuck End, BT50 B50BH-0875-1.75

Boring Hd Holder, 7/8in-20 Chuck End, BT50 (Discontinued)

  • Mfr # B50BH-0875-1.75
  • Zoro # G0543551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50BH-0875-1.75
Zoro #
G0543551
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1.75 in
Head Diameter
1.75 in
Chuck End Size
7/8"-20
Holder Length
1-3/4"
Shank Size
BT50

Details

Item
Boring Head Holder
Series
BT50
Chuck End
7/8"-20
Product Type
Boring Head Holder
Coolant Fed
Coolant Through

Description

Boring Head Holder, BT50, Chuck End 7/8 In.-20, Overall Length 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.