Collet Chuck, 1-1/4in, SK10, Project 120mm

  • Mfr # K1.1/4-SK10-120

  • Zoro # G0538511


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Projection
4.72 in
Coolant Through
Yes
Nut Dia.
1.083 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1.1/4-SK10-120
Zoro #
G0538511
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.083 in
Overall Length
4 23/32 in
Nose Dia.
1.0830 in
Compatible Collet Size - Maximum
0.39 in
Shank Diameter
1.25 in
Nut Diameter
1.08 in
Compatible Collet Size - Minimum
0.04 in
Outside Diameter - Maximum
1.08 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Projection
4.72 in
Coolant Through
Yes
Pre-Balanced
Yes
Max. Collet Capacity
0.393 in
Min. Collet Capacity
0.0690 in
Material
High Speed Steel
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Speed - Maximum
30,000 RPM
Includes Coolant Screws
Coolant Screws Not Included
Torque - Maximum
41 ft-lb
Finish
Heat Treated
Coolant Supply
Coolant Through
T.I.R. Tolerance
0 in
Operating Pressure - Maximum
1,200 psi
Product Type
Straight Shank Collet Chuck
Compatible Collet Wrench
SKL-10 SKJL-10 9ZFL(M4 Allen) Wrench
Compatible Collet Series
SK10
Includes Nut
Nut Included
Shank Type
Straight

Description

Collet Chuck, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 4.72 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.