Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, 1-1/4in, SK6, Project 170mm

  • Mfr # K1.1/4-SK6-170

  • Zoro # G0538441


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK6
For Use With
SK Collets
Nut Dia.
0.768 in
Balanceable
No
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1.1/4-SK6-170
Zoro #
G0538441
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
0.768 in
Overall Length
6 11/16 in
Nose Dia.
0.7680 in
Nut Diameter
0.77 in
Shank Diameter
1.25 in
Compatible Collet Size - Minimum
0.03 in
Compatible Collet Size - Maximum
0.25 in
Outside Diameter - Maximum
0.77 in

Details

Item
Collet Chuck
Collet Series
SK6
For Use With
SK Collets
Balanceable
No
Pre-Balanced
Yes
Material
High Speed Steel
Max. Collet Capacity
0.236 in
Min. Collet Capacity
0.0280 in
Coolant Through
Yes
Projection
6.69 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Series
SK6
T.I.R. Tolerance
0 in
Operating Pressure - Maximum
1,200 psi
Shank Type
Straight
Torque - Maximum
22 ft-lb
Includes Coolant Screws
Coolant Screws Not Included
Speed - Maximum
30,000 RPM
Includes Nut
Nut Included
Finish
Heat Treated
Product Type
Straight Shank Collet Chuck
Compatible Collet Wrench
SKL-6W SKJL-6 Wrench
Coolant Supply
Coolant Through

Description

Collet Chuck, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 6.69 in, SK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.