Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, BT30,200DA, Project 3in

  • Mfr # B3007-0200-3.00

  • Zoro # G0544218


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Collet Series
DA200
For Use With
DA Collets
Nut Dia.
0.860 in
Max. Collet Capacity
0.375 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3007-0200-3.00
Zoro #
G0544218
UPC #
-
Country of Origin
India

Dimensions

Nut Dia.
0.860 in
Taper Size
BT30
Overall Length
4 29/32 in
Nose Dia.
0.8600 in
Nut Diameter
0.86 in
Compatible Collet Size - Maximum
0.38 in
Outside Diameter - Maximum
0.86 in
Compatible Collet Size - Minimum
0.05 in

Details

Item
Collet Chuck
Collet Series
DA200
For Use With
DA Collets
Max. Collet Capacity
0.375 in
Coolant Through
Yes
Min. Collet Capacity
0.0470 in
Projection
3 in
Material
Molybdenum
Balanceable
No
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Speed - Maximum
20,000 RPM
Product Type
BT Collet Chuck
T.I.R. Tolerance
0 in
Compatible Collet Series
DA200
Coolant Supply
Coolant Through
Compatible Nut Model Number
200DA-NUT
Finish
Nickel Chrome
Includes Coolant Screws
Coolant Screws Included
Includes Nut
Nut Included
Shank Type
Taper

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.375 in, Projection 3 in, DA200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.