Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, BT30, ER16, Project 2.360in

  • Mfr # B3007-0016-2.36

  • Zoro # G0544279


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER16
For Use With
ER Collets
Projection
2.36 in
Balanceable
No
Min. Collet Capacity
0.0190 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3007-0016-2.36
Zoro #
G0544279
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Nut Dia.
1.260 in
Overall Length
4 17/64 in
Nose Dia.
1.2600 in
Compatible Collet Size - Maximum
0.39 in
Shank Thread Size
M22
Compatible Collet Size - Minimum
0.02 in
Nut Diameter
1.26 in
Outside Diameter - Maximum
1.26 in

Details

Item
Collet Chuck
Collet Series
ER16
For Use With
ER Collets
Projection
2.36 in
Balanceable
No
Min. Collet Capacity
0.0190 in
Pre-Balanced
Yes
Max. Collet Capacity
0.406 in
Material
Molybdenum
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
T.I.R. Tolerance
0 in
Speed - Maximum
23,000 RPM
Shank Type
Taper
Product Type
BT Collet Chuck
Coolant Supply
Coolant Through
Compatible Nut Model Number
E16-NUT
Compatible Collet Series
ER16
Compatible Collet Wrench
016-SPAN
Includes Coolant Screws
Coolant Screws Included
Includes Nut
Nut Included
Finish
Nickel Chrome
Torque - Maximum
40 ft-lb

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.406 in, Projection 2.36 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.