This item is Discontinued.

Lyndex-Nikken Collet Chuck, BT40, ER20, Project 2.500in B30S7-0020-1.20

Collet Chuck, BT40, ER20, Project 2.500in (Discontinued)

  • Mfr # B30S7-0020-1.20
  • Zoro # G0544041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30S7-0020-1.20
Zoro #
G0544041
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.380 in
Taper Size
BT30
Nose Dia.
1.1000 in

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
ER Collets
Material
High Speed Steel
Min. Collet Capacity
0.0390 in
Coolant Through
Yes
Max. Collet Capacity
0.511 in
Pre-Balanced
Yes
Projection
1.2000 in
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type
Taper

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 1.2000 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.