Zoro Homepage

Collet Chuck, BT30, ER32, Project 5in

  • Mfr # B3017-0020-4.00

  • Zoro # G0544120


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
ER Collets
Taper Size
BT30
Coolant Through
Yes
Projection
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3017-0020-4.00
Zoro #
G0544120
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
BT30
Nut Dia.
1.380 in
Overall Length
5 29/32 in
Nose Dia.
1.3800 in
Compatible Collet Size - Minimum
0.04 in
Compatible Collet Size - Maximum
0.51 in
Nut Diameter
1.38 in

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
ER Collets
Coolant Through
Yes
Projection
4 in
Material
Molybdenum
Max. Collet Capacity
0.511 in
Min. Collet Capacity
0.0390 in
Pre-Balanced
Yes
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
Finish
Nickel Chrome
T.I.R. Tolerance
0 in
Product Type
BT Collet Chuck
Coolant Supply
Coolant Through
Includes Coolant Screws
Coolant Screws Included
Speed - Maximum
23,000 RPM
Shank Type
Taper
Includes Nut
Nut Included
Compatible Collet Series
ER20
Compatible Collet Wrench
020-SPAN

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.511 in, Projection 4 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.