Zoro Homepage

Collet Chuck, BT30, SK10-45P

  • Mfr # BT30-SK10-45

  • Zoro # G0543481


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Max. Collet Capacity
0.393 in
Taper Size
BT30
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30-SK10-45
Zoro #
G0543481
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
BT30
Nut Dia.
1.083 in
Overall Length
3 43/64 in
Nose Dia.
1.0830 in
Compatible Collet Size - Maximum
0.39 in
Compatible Collet Size - Minimum
0.04 in
Nut Diameter
1.08 in
Outside Diameter - Maximum
1.08 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Max. Collet Capacity
0.393 in
Balanceable
No
Material
High Speed Steel
Min. Collet Capacity
0.0470 in
Coolant Through
Yes
Projection
1.77 in
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Speed - Maximum
15,000 RPM
Product Type
BT Collet Chuck
Includes Nut
Nut Included
Compatible Collet Wrench
SKL-10
Includes Coolant Screws
Coolant Screws Not Included
Coolant Supply
Coolant Through
Torque - Maximum
41 ft-lb
Shank Type
Taper
Operating Pressure - Maximum
1,200 psi
Compatible Collet Series
SK10
Compatible Backup Screw Model Number
SKG-12S
Finish
Heat Treated
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.393 in, Projection 1.77 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.