Zoro Homepage

Collet Chuck, BT30, SK10-90

  • Mfr # BT30-SK10-60P

  • Zoro # G0543457


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Balanceable
No
Pre-Balanced
Yes
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30-SK10-60P
Zoro #
G0543457
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.083 in
Taper Size
BT30
Overall Length
4 17/64 in
Nose Dia.
1.0830 in
Compatible Collet Size - Minimum
0.04 in
Outside Diameter - Maximum
1.08 in
Compatible Collet Size - Maximum
0.39 in
Nut Diameter
1.08 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Balanceable
No
Pre-Balanced
Yes
Material
High Speed Steel
Coolant Through
Yes
Min. Collet Capacity
0.0690 in
Projection
2.36 in
Max. Collet Capacity
0.393 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Collet Wrench
GH10
Speed - Maximum
30,000 RPM
T.I.R. Tolerance
0 in
Torque - Maximum
41 ft-lb
Balance Rating
G2.5
Includes Coolant Screws
Coolant Screws Not Included
Finish
Heat Treated
Coolant Supply
Coolant Through
Shank Type
Taper
Includes Nut
Nut Included
Product Type
BT Collet Chuck
Compatible Collet Series
SK10
Operating Pressure - Maximum
1,200 psi

Description

Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.393 in, Projection 2.36 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.