Zoro Homepage

Collet Chuck, BT40,100DA, Project 6in

  • Mfr # B4017-0025-4.00

  • Zoro # G0543831


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
ER Collets
Nut Dia.
1.650 in
Taper Size
BT40
Max. Collet Capacity
0.629 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4017-0025-4.00
Zoro #
G0543831
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nut Dia.
1.650 in
Taper Size
BT40
Overall Length
6 37/64 in
Nose Dia.
1.6500 in
Compatible Collet Size - Minimum
0.04 in
Nut Diameter
1.65 in
Compatible Collet Size - Maximum
0.63 in

Description

Collet Chuck, Taper Size BT40, Min. Collet Capacity 0.0390 in, Max. Collet Capacity 0.629 in, Projection 4 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.